Zoro Homepage

Differential Pinion Seal 2001-2002 Dodge Viper, 100715V

  • Mfr # 100715V

  • Zoro # G6731765


product price: $19.49
/ea

Key Features

Width
0.5 in
Exterior Dia.
3.163 in
Bore Dia.
3.159 in
Shaft Diameter
1.874 in
Inch/Metric
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100715V
Zoro #
G6731765
UPC #
85706019266
Country of Origin
United States

Dimensions

Width
0.5 in
Exterior Dia.
3.163 in
Bore Dia.
3.159 in
Shaft Diameter
1.874 in

Details

Inch/Metric
Inch
Material
Fluoro-Elastomer

Description

Timken differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. Timken differential pinion seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.