
Differential Pinion Seal - Front, 710558
Mfr # 710558
Zoro # G5269912
product price: $22.25
/eaKey Features
Material
PTFE
Overall Width
0.469 in
Exterior Dia.
2.92 in
Housing Bore
2.914 in
Helix Type
Bi-Directional Lip Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710558
Zoro #
G5269912
UPC #
85706021443
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
0.469 in
Exterior Dia.
2.92 in
Shaft Size
2.125 in
Flanged Outside Diameter
3.346 in
Details
Material
PTFE
Housing Bore
2.914 in
Helix Type
Bi-Directional Lip Design
Inch/Metric
Inch
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.