Zoro Homepage

Differential Pinion Seal - Rear, 8620N

  • Mfr # 8620N

  • Zoro # G6352410


product price: $22.15
/ea

Key Features

Includes
Redicoat
Width
0.406 in
Shaft Diameter
1.645 in
Bore Dia.
2.656 in
Exterior Dia.
2.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8620N
Zoro #
G6352410
UPC #
53893437200
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.406 in
Shaft Diameter
1.645 in
Bore Dia.
2.656 in
Exterior Dia.
2.66 in

Details

Includes
Redicoat
Inch/Metric
Inch
Material
Polyacrylate

Description

Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.