
Drive Shaft Center Support Bearing - Rear, 88107
Mfr # 88107
Zoro # G5264979
product price: $53.99
/eaKey Features
Temp. Range (F)
-20 to 212°F
Material
Steel
Outside Diameter
72 mm
Width
0.669 in
Cage Material
Plate Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88107
Zoro #
G5264979
UPC #
53893420042
Country of Origin
China
Dimensions
Outside Diameter
72 mm
Width
0.669 in
Details
Temp. Range (F)
-20 to 212°F
Material
Steel
Cage Material
Plate Steel
Limiting Speed Grease (RPM)
9800
Seal/Shield Type
Sealed
Lubrication
Medium Temp NLGI Grade 2 Bearing Grease
Seal / Shield Material
Buna Synthetic Rubber
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.