
Engine Crankshaft Seal - Front, 223750
Mfr # 223750
Zoro # G5290291
product price: $10.69
/eaKey Features
Overall Width
0.236 in
Material
Polyacrylate
Type
Clockwise-Spiral Lip Design
Diameter
1.978 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223750
Zoro #
G5290291
UPC #
53893434117
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
0.236 in
Diameter
1.978 in
Shaft Size
1.457 in
Details
Material
Polyacrylate
Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
1.969 in
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.