
Engine Crankshaft Seal - Front, 710551
Mfr # 710551
Zoro # G5268530
product price: $20.99
/eaKey Features
Material
PTFE
Overall Width
0.413 in
Diameter
2.331 in
Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710551
Zoro #
G5268530
UPC #
85706019204
Country of Origin
China
Dimensions
Overall Width
0.413 in
Diameter
2.331 in
Shaft Size
1.929 in
Details
Material
PTFE
Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
2.323 in
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.