Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Crankshaft Seal - Front, 713103

  • Mfr # 713103

  • Zoro # G5255185


product price: $17.15
/ea

Key Features

Overall Width
0.62 in
Includes
Redicoat
Material
Fluoro-Elastomer
Type
Clockwise-Spiral Lip Design
Diameter
3.194 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713103
Zoro #
G5255185
UPC #
53893916781
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.62 in
Diameter
3.194 in
Shaft Size
2.18 in

Details

Includes
Redicoat
Material
Fluoro-Elastomer
Type
Clockwise-Spiral Lip Design
Housing Bore
3.19 in
Inch/Metric
Inch

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.