Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Crankshaft Seal - Rear, 228015

  • Mfr # 228015

  • Zoro # G5306769


product price: $27.39
/ea

Key Features

Material
Silicone
Overall Width
0.394 in
Diameter
3.945 in
Type
Clockwise-Spiral Lip Design
Housing Bore
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228015
Zoro #
G5306769
UPC #
53893434230
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.394 in
Diameter
3.945 in
Shaft Size
3.15 in

Details

Material
Silicone
Type
Clockwise-Spiral Lip Design
Housing Bore
3.937 in
Inch/Metric
METRIC

Description

Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.