
Engine Crankshaft Seal - Rear, 229005
Mfr # 229005
Zoro # G5300974
product price: $30.99
/eaKey Features
Overall Width
0.472 in
Material
Fluoro-Elastomer
Diameter
4.343 in
Type
Counter-Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229005
Zoro #
G5300974
UPC #
53893422435
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
0.472 in
Diameter
4.343 in
Shaft Size
3.543 in
Details
Material
Fluoro-Elastomer
Type
Counter-Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
4.331 in
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.