Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESA Housed Unit, ESA-P2B-TRB-3 3/16E

  • Mfr # ESA-P2B-TRB-3 3/16E

  • Zoro # G7720608


product price: $2,036.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3.1875
Width (In.)
1.8125
Bore Dia. (mm)
80.9625
Width (mm)
46.0375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption