Zoro Homepage

ESA Housed Unit, ESA-P4B-TRB-2 7/16

  • Mfr # ESA-P4B-TRB-2 7/16

  • Zoro # G7724948


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2.4375
Width (In.)
1.25
Bore Dia. (mm)
61.9125
Width (mm)
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA-P4B-TRB-2 7/16
Zoro #
G7724948
UPC #
883450805773
Country of Origin
Unknown

Dimensions

Bore Dia. (In.)
2.4375
Width (In.)
1.25
Bore Dia. (mm)
61.9125
Width (mm)
31.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.