Zoro Homepage

ESA Housed Unit, ESA-P4B-TRB-3 7/16E

  • Mfr # ESA-P4B-TRB-3 7/16E

  • Zoro # G7724625


product price: $2,036.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3.4375
Width (In.)
1.46875
Bore Dia. (mm)
87.3125
Width (mm)
37.30625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA-P4B-TRB-3 7/16E
Zoro #
G7724625
UPC #
883450806251
Country of Origin
Unknown

Dimensions

Bore Dia. (In.)
3.4375
Width (In.)
1.46875
Bore Dia. (mm)
87.3125
Width (mm)
37.30625

Description

The TIMKEN brand ESA Housed Unit, ESA-P4B-TRB-3 7/16E has a bore diameter of 3.4375 inches (87.3125 mm) and a width of 1.46875 inches (37.30625 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.