ESA Housed Unit, ESA-P4B-TRB-4 15/16

  • Mfr # ESA-P4B-TRB-4 15/16

  • Zoro # G7723986


product price: $7,675.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia. (In.)
4.9375
Width (In.)
2.21875
Bore Dia. (mm)
125.4125
Width (mm)
56.35625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team