Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore

  • Mfr # RCJT 1 11/16

  • Zoro # G8222006


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 11/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 1 11/16
Zoro #
G8222006
UPC #
087796060029
Country of Origin
Multiple

Dimensions

Bore Dia.
1 11/16 in
Bolt Size
1/2 in
Overall Height
4 23/64 in
Overall Length
7 1/16 in
Dimension H
7 1/16 in
Dimension N
33/64 in
Overall Width
2 21/64 in
Dimension J
5 27/32 in
Dimension E
2 3/64 in
Dimension A
1 27/64 in
Dimension B
5 53/64 in
Dimension C
4 3/8 in
Dimension D
2 5/16 in
Dimension L
4 3/8 in
Mount Hole Size
0.516 in
Flange Thickness
1/2 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 11/16 in
Mount Hole Center-to-Center Length
5 13/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 27/32 in
Series
RCJT
Finish
Powder Coated
Temp. Range
-65 Degrees to 200 Degrees F
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
8,160 lbf
Static Load Capacity
4,500 lb
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
200 Degrees F
Bore Type
Cylindrical
Bearing Material Grade
52100
Housing Material Finish
Powder Coated
Included Bearing
G1111KRRB
Minimum Temperature
-65 Degrees F
Housing Type
Rhombus
Closure
Double Sealed
Static Radial Load Capacity
4,608 lbf
Seal Type
Triple Ply Shroud Seal
System of Measurement
Inch
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
Maximum Speed
4,100 RPM
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1111KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,100 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 23/64 in, Overall Length 7 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.