Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore

  • Mfr # SCJT 1 11/16

  • Zoro # G7991557


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 11/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJT 1 11/16
Zoro #
G7991557
UPC #
087796060104
Country of Origin
Multiple

Dimensions

Bore Dia.
1 11/16 in
Bolt Size
1/2 in
Overall Height
4 23/64 in
Dimension J
5 27/32 in
Overall Width
1 45/64 in
Dimension A
1 1/8 in
Dimension L
4 3/8 in
Dimension F
2 5/32 in
Dimension H
7 1/16 in
Dimension N
33/64 in
Dimension B
1 21/32 in
Dimension E
1 23/32 in
Overall Length
7 1/16 in
Flange Thickness
9/16 in
Mount Hole Size
0.516 in
Inner Ring Width
1.654 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 11/16 in
Mount Hole Center-to-Center Length
5 13/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 27/32 in
Series
SCJT
Housing Material
Cast Iron
Static Load Capacity
4,500 lb
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Set Screw
Finish
Powder Coated
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
8,160 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material Finish
Powder Coated
Minimum Temperature
-65 Degrees F
Maximum Speed
3,280 RPM
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Maximum Temperature
200 Degrees F
Seal Type
Molded Shroud; Contact
Included Bearing
GYA111RRB
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
2
Static Radial Load Capacity
4,608 lbf
Housing Type
Rhombus
Bore Type
Cylindrical
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
52100
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA111RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,280 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 23/64 in, Overall Length 7 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.