Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore

  • Mfr # RCJT 1 1/2

  • Zoro # G8407025


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 1 1/2
Zoro #
G8407025
UPC #
087796059641
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Height
4 7/64 in
Dimension C
4 1/8 in
Overall Width
2 21/64 in
Dimension E
2 5/16 in
Dimension L
4 1/8 in
Dimension A
1 1/2 in
Dimension J
5 21/32 in
Overall Length
6 47/64 in
Dimension B
5 21/32 in
Dimension H
6 3/4 in
Dimension N
33/64 in
Dimension D
2 5/16 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 41/64 in
Mount Hole Size
0.516 in
Flange Thickness
1/2 in
Bore Diameter
1 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 21/32 in
Series
RCJT
Dynamic Load Capacity
8,138 lbf
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Item
2 Bolt Flange Bearing
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
4,400 lb
Temp. Range
-65 Degrees to 200 Degrees F
Lubrication Openings
One Zirc Fitting
Maximum Speed
4,600 RPM
Number of Mount Holes
2
Seal Type
Triple Ply Shroud Seal
Bearing Material Grade
52100
Included Bearing
G1108KRRB
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Bore Type
Cylindrical
Static Radial Load Capacity
4,451 lbf
System of Measurement
Inch
Housing Material Finish
Powder Coated
Housing Type
Rhombus
Minimum Temperature
-65 Degrees F
Maximum Temperature
200 Degrees F
Rolling Element Rows
1
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1108KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,600 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 7/64 in, Overall Length 6 47/64 in, Overall Width 2 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.