Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore

  • Mfr # YCJT 1 1/2 SGT

  • Zoro # G8436723


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 1 1/2 SGT
Zoro #
G8436723
UPC #
087796266254
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Height
4 1/8 in
Dimension N
33/64 in
Dimension B
1 15/16 in
Dimension J
5 21/32 in
Overall Width
2 9/64 in
Overall Length
6 3/4 in
Dimension F
2 3/64 in
Dimension A
1 1/2 in
Dimension L
4 1/8 in
Dimension E
2 9/64 in
Dimension H
6 3/4 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 21/32 in
Inner Ring Width
1.938 in
Mounting Bolt Size
1/2 in
Flange Thickness
9/16 in
Mount Hole Size
0.512 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 21/32 in
Series
YCJT
Temp. Range
-65 Degrees to 200 Degrees F
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
8,138 lbf
Locking Type
Set Screw
Static Load Capacity
4,400 lb
Finish
Powder Coated
Housing Material
Cast Iron
Housing Type
Rhombus
Lubricant Material
NLGI #2 Equivalent
Rolling Element Rows
1
System of Measurement
Inch
Included Bearing
GY1108KRRB SGT
Static Radial Load Capacity
4,451 lbf
Maximum Temperature
200 Degrees F
Closure
Double Sealed
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Minimum Temperature
-65 Degrees F
Seal Type
Shroud Seal
Maximum Speed
4,600 RPM
Housing Material Finish
Powder Coated
Number of Mount Holes
2
Bearing Material Grade
52100
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1108KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,600 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 1/8 in, Overall Length 6 3/4 in, Overall Width 2 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.