Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore

  • Mfr # SCJT 1 1/4S

  • Zoro # G7799723


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJT 1 1/4S
Zoro #
G7799723
UPC #
087796058651
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
7/16 in
Overall Height
3 1/8 in
Dimension B
1 9/32 in
Dimension N
29/64 in
Dimension H
5 9/16 in
Dimension J
4 19/32 in
Dimension A
27/32 in
Dimension F
1 37/64 in
Dimension E
1 11/32 in
Overall Width
1 21/64 in
Dimension L
3 1/8 in
Overall Length
5 9/16 in
Mounting Bolt Size
7/16 in
Inner Ring Width
1.28 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Length
4 19/32 in
Mount Hole Size
0.453 in
Bore Diameter
1 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
SCJT
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Item
2 Bolt Flange Bearing
Static Load Capacity
2,500 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Locking Type
Set Screw
Dynamic Load Capacity
4,856 lbf
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
2,540 lbf
Maximum Temperature
200 Degrees F
Bore Type
Cylindrical
Bearing Material Grade
52100
Seal Type
Molded Shroud; Contact
Included Bearing
GYA103RRB2
Minimum Temperature
-65 Degrees F
Rolling Element Rows
1
Number of Mount Holes
2
Closure
Double Sealed
System of Measurement
Inch
Housing Material Finish
Powder Coated
Maximum Speed
4,400 RPM
Lubrication Openings
One Zirc Fitting
Housing Type
Rhombus
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA103RRB2, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 1/8 in, Overall Length 5 9/16 in, Overall Width 1 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.