Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore

  • Mfr # YCJT 1 1/4 SGT

  • Zoro # G8167442


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 1 1/4 SGT
Zoro #
G8167442
UPC #
087796266278
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
3 5/8 in
Dimension E
1 59/64 in
Dimension A
1 1/4 in
Dimension F
1 27/32 in
Dimension J
5 1/8 in
Overall Width
1 59/64 in
Dimension N
33/64 in
Dimension L
3 5/8 in
Dimension B
1 25/32 in
Overall Length
6 1/8 in
Dimension H
6 1/8 in
Inner Ring Width
1.788 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.512 in
Flange Thickness
17/32 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
YCJT
Finish
Powder Coated
Locking Type
Set Screw
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
6,407 lbf
Static Load Capacity
3,400 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material Finish
Powder Coated
Maximum Speed
5,500 RPM
Included Bearing
GY1104KRRB SGT
Rolling Element Rows
1
Bearing Material Grade
52100
Minimum Temperature
-65 Degrees F
Lubricant Material
NLGI #2 Equivalent
Housing Type
Rhombus
Static Radial Load Capacity
3,439 lbf
Closure
Double Sealed
Maximum Temperature
200 Degrees F
Seal Type
Shroud Seal
System of Measurement
Inch
Number of Mount Holes
2
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1104KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.