Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore

  • Mfr # SCJT 1 15/16

  • Zoro # G8101545


product price: $174.75
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJT 1 15/16
Zoro #
G8101545
UPC #
087796060784
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
5/8 in
Overall Height
4 35/64 in
Dimension F
2 15/32 in
Dimension E
1 13/16 in
Dimension B
1 3/4 in
Dimension J
6 3/16 in
Overall Length
7 15/32 in
Dimension H
7 7/16 in
Overall Width
1 51/64 in
Dimension N
43/64 in
Dimension L
4 9/16 in
Dimension A
1 1/8 in
Inner Ring Width
1.744 in
Bore Diameter
1 15/16 in
Mounting Bolt Size
5/8 in
Flange Thickness
21/32 in
Mount Hole Size
0.673 in
Mount Hole Center-to-Center Length
6 11/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/16 in
Series
SCJT
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material
Cast Iron
Dynamic Load Capacity
8,745 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Finish
Powder Coated
Static Load Capacity
5,100 lb
Static Radial Load Capacity
5,215 lbf
Bore Type
Cylindrical
Housing Type
Rhombus
Seal Type
Molded Shroud; Contact
Minimum Temperature
-65 Degrees F
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
200 Degrees F
Included Bearing
GYA115RRB
Number of Mount Holes
2
Bearing Material Grade
52100
Maximum Speed
2,880 RPM
System of Measurement
Inch
Housing Material Finish
Powder Coated
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Rolling Element Rows
1
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA115RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,880 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 35/64 in, Overall Length 7 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.