Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore
Mfr # RCJT 1 3/4
Zoro # G8020205
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/4 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCJT 1 3/4
Zoro #
G8020205
UPC #
087796060272
Country of Origin
Multiple
Dimensions
Bore Dia.
1 3/4 in
Bolt Size
1/2 in
Overall Height
4 23/64 in
Dimension C
4 3/8 in
Dimension L
4 3/8 in
Dimension D
2 5/16 in
Dimension J
5 53/64 in
Dimension A
1 17/32 in
Overall Length
7 1/16 in
Dimension N
33/64 in
Dimension B
5 53/64 in
Dimension H
7 1/16 in
Overall Width
2 21/64 in
Dimension E
2 5/16 in
Mount Hole Size
0.516 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 13/16 in
Bore Diameter
1 3/4 in
Flange Thickness
1/2 in
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1112KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,900 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 23/64 in, Overall Length 7 1/16 in, Overall Width 2 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.