Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # RCJT 1 7/16

  • Zoro # G8183463


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 1 7/16
Zoro #
G8183463
UPC #
087796059252
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
3 5/8 in
Dimension A
1 11/32 in
Dimension E
2 3/32 in
Dimension C
3 5/8 in
Dimension L
3 5/8 in
Overall Width
2 3/32 in
Dimension H
6 1/8 in
Dimension J
5 1/8 in
Overall Length
6 1/8 in
Dimension B
5 1/8 in
Dimension D
2 5/64 in
Dimension N
33/64 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 1/8 in
Flange Thickness
15/32 in
Bore Diameter
1 7/16 in
Mount Hole Size
0.516 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
RCJT
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Eccentric Locking Collar
Finish
Powder Coated
Static Load Capacity
3,400 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity
6,407 lbf
Item
2 Bolt Flange Bearing
Housing Type
Rhombus
Bearing Material Grade
52100
Minimum Temperature
-65 Degrees F
Housing Material Finish
Powder Coated
Rolling Element Rows
1
Number of Mount Holes
2
Static Radial Load Capacity
3,439 lbf
Bore Type
Cylindrical
Included Bearing
G1107KRRB
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Maximum Speed
4,800 RPM
Lubricant Material
NLGI #2 Equivalent
Seal Type
Triple Ply Shroud Seal
Maximum Temperature
200 Degrees F
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1107KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in, Overall Width 2 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.