Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # YCJT 1 7/16 SGT

  • Zoro # G8327566


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Series
YCJT
Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 1 7/16 SGT
Zoro #
G8327566
UPC #
087796266377
Country of Origin
Multiple

Dimensions

Bolt Size
1/2 in
Overall Height
3 5/8 in
Dimension L
3 5/8 in
Dimension H
6 1/8 in
Dimension E
1 59/64 in
Dimension F
1 27/32 in
Overall Length
6 1/8 in
Dimension J
5 1/8 in
Overall Width
1 59/64 in
Dimension N
33/64 in
Dimension B
1 25/32 in
Dimension A
1 1/4 in
Inner Ring Width
1.788 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Mount Hole Size
0.512 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Length
5 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Series
YCJT
Finish
Powder Coated
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
6,407 lbf
Item
2 Bolt Flange Bearing
Static Load Capacity
3,400 lb
Seal Type
Shroud Seal
Rolling Element Rows
1
System of Measurement
Inch
Static Radial Load Capacity
3,439 lbf
Housing Material Finish
Powder Coated
Lubrication Openings
One Zirc Fitting
Maximum Speed
4,800 RPM
Closure
Double Sealed
Housing Type
Rhombus
Bearing Material Grade
52100
Lubricant Material
NLGI #2 Equivalent
Minimum Temperature
-65 Degrees F
Included Bearing
GY1107KRRB SGT
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1107KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.