Flange Bearing, 2-Bolt, Ball, 15/16" Bore
Mfr # VCJT 15/16
Zoro # G8304414
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCJT 15/16
Zoro #
G8304414
UPC #
087796057111
Country of Origin
Multiple
Dimensions
Bore Dia.
15/16 in
Bolt Size
7/16 in
Overall Height
2 47/64 in
Dimension L
2 3/4 in
Overall Width
1 11/16 in
Dimension A
1 1/8 in
Overall Length
4 55/64 in
Dimension J
3 29/32 in
Dimension N
29/64 in
Dimension H
4 7/8 in
Dimension E
1 43/64 in
Dimension B
1 7/32 in
Mount Hole Size
0.453 in
Mounting Bolt Size
7/16 in
Bore Diameter
15/16 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Length
3 57/64 in
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA015RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,880 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 47/64 in, Overall Length 4 55/64 in, Overall Width 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.