Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore

  • Mfr # RCJT 2 3/16

  • Zoro # G8296802


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 2 3/16
Zoro #
G8296802
UPC #
087796061309
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
5 in
Overall Length
8 1/2 in
Overall Width
2 61/64 in
Dimension C
5 in
Dimension J
7 1/4 in
Dimension H
8 1/2 in
Dimension L
5 in
Dimension E
2 15/16 in
Dimension N
43/64 in
Dimension B
7 1/4 in
Dimension A
1 27/32 in
Dimension D
2 15/16 in
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Length
7 15/64 in
Flange Thickness
21/32 in
Mounting Bolt Size
5/8 in
Mount Hole Size
0.673 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
RCJT
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity
10,813 lbf
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Locking Type
Eccentric Locking Collar
Static Load Capacity
6,400 lb
Housing Material Finish
Powder Coated
System of Measurement
Inch
Housing Type
Rhombus
Minimum Temperature
-65 Degrees F
Maximum Speed
3,100 RPM
Seal Type
Triple Ply Shroud Seal
Bore Type
Cylindrical
Bearing Material Grade
52100
Included Bearing
G1203KRRB
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
6,564 lbf
Number of Mount Holes
2
Rolling Element Rows
1
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1203KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 5 in, Overall Length 8 1/2 in, Overall Width 2 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.