Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2" Bore

  • Mfr # RCJT 2

  • Zoro # G8364675


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 2
Zoro #
G8364675
UPC #
087796060982
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
5 in
Dimension C
5 in
Dimension A
1 27/32 in
Dimension D
2 15/16 in
Overall Width
2 61/64 in
Dimension J
7 1/4 in
Dimension N
43/64 in
Overall Length
8 1/2 in
Dimension E
2 15/16 in
Dimension L
5 in
Dimension B
7 1/4 in
Dimension H
8 1/2 in
Flange Thickness
21/32 in
Mount Hole Size
0.673 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
7 15/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
RCJT
Finish
Powder Coated
Static Load Capacity
6,400 lb
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
10,813 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Minimum Temperature
-65 Degrees F
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Included Bearing
G1200KRRB
Maximum Speed
3,400 RPM
Seal Type
Triple Ply Shroud Seal
Maximum Temperature
200 Degrees F
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Housing Type
Rhombus
Static Radial Load Capacity
6,564 lbf
Bearing Material Grade
52100
Housing Material Finish
Powder Coated
Number of Mount Holes
2
System of Measurement
Inch
Rolling Element Rows
1
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1200KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 5 in, Overall Length 8 1/2 in, Overall Width 2 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.