Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 25mm Bore

  • Mfr # VCJT 25

  • Zoro # G8213947


product price: $93.76
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
25 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCJT 25
Zoro #
G8213947
UPC #
087796108639
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Bolt Size
M10
Overall Height
123.8 mm
Dimension N
29/64 in
Dimension B
1 7/32 in
Dimension H
4 7/8 in
Overall Length
69.8 mm
Dimension A
7/16 in
Dimension J
3 29/32 in
Overall Width
43.2 mm
Dimension E
1 45/64 in
Dimension L
2 3/4 in
Mount Hole Size
11.5 mm
Mounting Bolt Size
M10
Flange Thickness
11.1 mm
Mount Hole Center-to-Center Length
99.2 mm
Bore Diameter
25 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
99.2 mm
Series
VCJT
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Eccentric Locking Collar
Item
2 Bolt Flange Bearing
Static Load Capacity
1,730 lb
Dynamic Load Capacity
15,500 N
Finish
Powder Coated
Housing Type
Rhombus
Bore Type
Cylindrical
Number of Mount Holes
2
Maximum Speed
5,600 RPM
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
135 Degrees C
Rolling Element Rows
1
Seal Type
Molded Shroud
Included Bearing
GRAE25RRB
Minimum Temperature
-35 Degrees C
Closure
Double Sealed
System of Measurement
Metric
Static Radial Load Capacity
7,800 N
Bearing Material Grade
52100
Housing Material Finish
Powder Coated
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRAE25RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,600 RPM, Maximum Temperature 135 Degrees C, Minimum Temperature -35 Degrees C, Number of Mount Holes 2, Overall Height 123.8 mm, Overall Length 69.8 mm, Overall Width 43.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.