Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # YCJT 3/4 SGT
Zoro # G7948403
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YCJT 3/4 SGT
Zoro #
G7948403
UPC #
087796266148
Country of Origin
Multiple
Dimensions
Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
2 23/64 in
Overall Length
4 25/64 in
Dimension B
1 1/4 in
Overall Width
1 1/2 in
Dimension J
3 17/32 in
Dimension H
4 13/32 in
Dimension L
2 3/8 in
Dimension N
27/64 in
Dimension A
1 3/32 in
Dimension E
1 33/64 in
Dimension F
1 5/64 in
Mount Hole Center-to-Center Length
3 33/64 in
Mount Hole Size
0.394 in
Bore Diameter
3/4 in
Flange Thickness
7/16 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.252 in
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1012KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 9,200 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 23/64 in, Overall Length 4 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.