Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 5/8" Bore

  • Mfr # RCJT 5/8

  • Zoro # G8404103


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
5/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 5/8
Zoro #
G8404103
UPC #
087796056497
Country of Origin
Multiple

Dimensions

Bore Dia.
5/8 in
Bolt Size
3/8 in
Overall Height
2 1/8 in
Dimension B
3 in
Dimension L
2 1/8 in
Dimension N
27/64 in
Overall Width
1 19/32 in
Dimension E
1 37/64 in
Dimension H
3 7/8 in
Dimension A
31/32 in
Dimension D
1 37/64 in
Dimension C
2 3/8 in
Dimension J
3 in
Overall Length
3 55/64 in
Flange Thickness
13/32 in
Mount Hole Center-to-Center Length
3 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.421 in
Bore Diameter
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 in
Series
RCJT
Finish
Powder Coated
Dynamic Load Capacity
2,405 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Static Load Capacity
1,060 lb
Maximum Speed
11,000 RPM
Lubricant Material
NLGI #2 Equivalent
Housing Type
Rhombus
Maximum Temperature
200 Degrees F
Closure
Double Sealed
Bearing Material Grade
52100
Bore Type
Cylindrical
Housing Material Finish
Powder Coated
Rolling Element Rows
1
Minimum Temperature
-65 Degrees F
Included Bearing
G1010KRRB
System of Measurement
Inch
Static Radial Load Capacity
1,056 lbf
Seal Type
Triple Ply Shroud Seal
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1010KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 11,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 1/8 in, Overall Length 3 55/64 in, Overall Width 1 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.