Flange Bearing, 2-Bolt, Ball, 7/8" Bore
Mfr # SCJT 7/8
Zoro # G8113463
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
7/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCJT 7/8
Zoro #
G8113463
UPC #
087796108189
Country of Origin
Multiple
Dimensions
Bore Dia.
7/8 in
Bolt Size
7/16 in
Overall Height
2 3/4 in
Dimension B
1 7/64 in
Dimension L
2 3/4 in
Dimension F
1 21/64 in
Dimension A
25/32 in
Overall Length
4 55/64 in
Overall Width
1 11/64 in
Dimension E
1 11/64 in
Dimension J
3 57/64 in
Dimension N
15/32 in
Dimension H
4 7/8 in
Bore Diameter
7/8 in
Inner Ring Width
1.11 in
Flange Thickness
7/16 in
Mount Hole Size
0.469 in
Mount Hole Center-to-Center Length
3 57/64 in
Mounting Bolt Size
7/16 in
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA014RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,300 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 3/4 in, Overall Length 4 55/64 in, Overall Width 1 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.