Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 7/8" Bore

  • Mfr # YCJT 7/8 SGT

  • Zoro # G7981714


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
7/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 7/8 SGT
Zoro #
G7981714
UPC #
087796266230
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Bolt Size
7/16 in
Overall Height
2 3/4 in
Overall Length
4 55/64 in
Dimension E
2 25/64 in
Dimension A
1 11/16 in
Dimension F
2 13/32 in
Dimension L
4 9/16 in
Overall Width
1 9/16 in
Dimension N
43/64 in
Dimension B
2 1/32 in
Dimension H
7 7/16 in
Dimension J
6 3/16 in
Inner Ring Width
1.372 in
Mounting Bolt Size
7/16 in
Bore Diameter
7/8 in
Mount Hole Center-to-Center Length
3 57/64 in
Mount Hole Size
0.453 in
Flange Thickness
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 29/32 in
Series
YCJT
Dynamic Load Capacity
3,484 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
1,730 lb
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Housing Material
Cast Iron
Included Bearing
GY1014KRRB SGT
Rolling Element Rows
1
Static Radial Load Capacity
1,753 lbf
Number of Mount Holes
2
Housing Type
Rhombus
Minimum Temperature
-65 Degrees F
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Seal Type
Shroud Seal
Housing Material Finish
Powder Coated
Bearing Material Grade
52100
Maximum Speed
7,875 RPM
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
System of Measurement
Inch
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1014KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,875 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 3/4 in, Overall Length 4 55/64 in, Overall Width 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.