Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore

  • Mfr # RCJ 1 1/4

  • Zoro # G8323603


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ 1 1/4
Zoro #
G8323603
UPC #
087796058514
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
4 5/8 in
Overall Width
2 3/32 in
Dimension D
1 1/2 in
Dimension B
4 5/8 in
Dimension C
1/2 in
Dimension A
3 5/8 in
Dimension L
4 5/8 in
Dimension E Max.
2 7/64 in
Dimension G
1 3/4 in
Overall Length
4 5/8 in
Dimension F
2 in
Dimension E
2 11/64 in
Dimension N
33/64 in
Dimension J
3 5/8 in
Mount Hole Size
0.472 in
Mount Hole Center-to-Center Height
3 5/8 in
Flange Thickness
17/32 in
Mounting Bolt Size
7/16 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
3 5/8 in
Back Side to Center Width
0.827 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
RCJ
Temp. Range
-65 Degrees to 200 Degrees F
Static Load Capacity
3,400 lb
Dynamic Load Capacity
6,407 lbf
Housing Material
Cast Iron
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Item
4 Bolt Flange Bearing
Locking Type
Eccentric Locking Collar
Minimum Temperature
-65 Degrees F
Housing Material Finish
Powder Coated
Housing Type
Square
Bearing Material Grade
52100
Static Radial Load Capacity
3,439 lbf
Maximum Temperature
200 Degrees F
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
1
Seal Type
Shroud Seal
System of Measurement
Inch
Number of Mount Holes
4
Lubricant Material
NLGI #2 Equivalent
Maximum Speed
5,500 RPM
Bore Type
Cylindrical
Closure
Double Sealed
Included Bearing
G1104KRRB
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1104KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.