Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # SCJ 1 1/4S
Zoro # G8008122
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCJ 1 1/4S
Zoro #
G8008122
UPC #
087796058637
Country of Origin
Multiple
Dimensions
Bore Dia.
1 1/4 in
Bolt Size
7/16 in
Overall Height
4 15/64 in
Dimension D
3 in
Dimension F
1 37/64 in
Dimension N
29/64 in
Dimension L
4 1/4 in
Overall Length
4 15/64 in
Dimension E
1 11/32 in
Dimension J
3 1/4 in
Dimension B
1 9/32 in
Dimension A
27/32 in
Overall Width
1 21/64 in
Mount Hole Center-to-Center Height
3 1/4 in
Inner Ring Width
1.28 in
Bore Diameter
1 1/4 in
Flange Thickness
9/16 in
Back Side to Center Width
0.437 in
Mount Hole Center-to-Center Length
3 1/4 in
Mount Hole Size
0.394 in
Mounting Bolt Size
3/8 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.437 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA103RRB2, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.