Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore

  • Mfr # VCJ 1 15/16

  • Zoro # G8091833


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCJ 1 15/16
Zoro #
G8091833
UPC #
087796060869
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
5/8 in
Overall Height
5 5/8 in
Dimension B
1 23/32 in
Dimension E
2 13/32 in
Dimension L
5 5/8 in
Overall Width
2 25/64 in
Overall Length
5 5/8 in
Dimension E Max.
2 13/32 in
Dimension A
1 11/16 in
Dimension N
43/64 in
Dimension D
4 7/16 in
Dimension J
4 3/8 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Height
4 3/8 in
Flange Thickness
9/16 in
Mount Hole Size
0.63 in
Back Side to Center Width
1.122 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
4 3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
VCJ
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
8,745 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
5,100 lb
Finish
Powder Coated
Temp. Range
-65 Degrees to 200 Degrees F
Bore Type
Cylindrical
Included Bearing
GRA115RRB
Lubricant Material
NLGI #2 Equivalent
Housing Material Finish
Powder Coated
Static Radial Load Capacity
5,215 lbf
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Closure
Double Sealed
Bearing Material Grade
52100
Housing Type
Square
Seal Type
Molded Shroud
Maximum Temperature
200 Degrees F
Maximum Speed
2,880 RPM
Number of Mount Holes
4
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.122 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GRA115RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,880 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.