Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore

  • Mfr # RCJ 1 1/8

  • Zoro # G7825501


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ 1 1/8
Zoro #
G7825501
UPC #
087796057739
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/8 in
Bolt Size
7/16 in
Overall Height
4 15/64 in
Dimension L
4 1/4 in
Dimension S
1 3/16 in
Dimension A
3 1/4 in
Dimension C
5/8 in
Dimension N
29/64 in
Dimension E Max.
1 63/64 in
Overall Width
1 63/64 in
Dimension E
2 in
Dimension F
1 29/32 in
Dimension J
3 1/4 in
Dimension G
1 1/2 in
Dimension D
1 15/32 in
Overall Length
4 15/64 in
Dimension B
4 1/4 in
Mount Hole Center-to-Center Length
3 1/4 in
Mount Hole Size
0.394 in
Mount Hole Center-to-Center Height
3 1/4 in
Back Side to Center Width
0.799 in
Mounting Bolt Size
3/8 in
Flange Thickness
17/32 in
Bore Diameter
1 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 1/4 in
Series
RCJ
Item
4 Bolt Flange Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material
Cast Iron
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
2,500 lb
Locking Type
Eccentric Locking Collar
Finish
Powder Coated
Dynamic Load Capacity
4,856 lbf
Closure
Double Sealed
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
2,540 lbf
Number of Mount Holes
4
Seal Type
Shroud Seal
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
1
System of Measurement
Inch
Housing Material Finish
Powder Coated
Bearing Material Grade
52100
Bore Type
Cylindrical
Minimum Temperature
-65 Degrees F
Included Bearing
G1102KRRB
Housing Type
Square
Maximum Speed
6,100 RPM
Lubricant Material
NLGI #2 Equivalent
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.799 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1102KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,100 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3 1/4 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.