Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore
Mfr # SCJ 1 3/4
Zoro # G7812147
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCJ 1 3/4
Zoro #
G7812147
UPC #
087796060340
Country of Origin
Multiple
Dimensions
Bore Dia.
1 3/4 in
Bolt Size
1/2 in
Overall Height
5 23/64 in
Overall Width
1 45/64 in
Overall Length
5 23/64 in
Dimension E
1 23/32 in
Dimension L
5 3/8 in
Dimension N
33/64 in
Dimension D
4 1/8 in
Dimension F
2 9/32 in
Dimension J
4 1/8 in
Dimension B
1 21/32 in
Dimension A
1 1/8 in
Flange Thickness
5/8 in
Bore Diameter
1 3/4 in
Mount Hole Size
0.472 in
Mount Hole Center-to-Center Height
4 1/8 in
Mount Hole Center-to-Center Length
4 1/8 in
Inner Ring Width
1.654 in
Back Side to Center Width
0.591 in
Mounting Bolt Size
7/16 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA112RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,120 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.