Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore

  • Mfr # SCJ 1 3/8

  • Zoro # G8046141


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJ 1 3/8
Zoro #
G8046141
UPC #
087796058934
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
1/2 in
Overall Height
4 5/8 in
Dimension B
1 7/16 in
Overall Length
4 5/8 in
Dimension J
3 5/8 in
Dimension D
3 1/2 in
Dimension N
33/64 in
Dimension L
4 5/8 in
Dimension E
1 1/2 in
Dimension F
1 27/32 in
Overall Width
1 1/2 in
Dimension A
31/32 in
Mounting Bolt Size
7/16 in
Mount Hole Size
0.472 in
Mount Hole Center-to-Center Length
3 5/8 in
Inner Ring Width
1.437 in
Back Side to Center Width
0.484 in
Flange Thickness
19/32 in
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Height
3 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
SCJ
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
3,400 lb
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
6,407 lbf
Locking Type
Set Screw
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material
Cast Iron
Maximum Temperature
200 Degrees F
Closure
Double Sealed
Housing Type
Square
Included Bearing
GYA106RRB
Static Radial Load Capacity
3,439 lbf
Lubricant Material
NLGI #2 Equivalent
Maximum Speed
4,000 RPM
Bore Type
Cylindrical
Rolling Element Rows
1
Bearing Material Grade
52100
Minimum Temperature
-65 Degrees F
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Powder Coated
Number of Mount Holes
4
Seal Type
Molded Shroud; Contact
System of Measurement
Inch
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.484 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA106RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.