Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1" Bore

  • Mfr # RCJ 1

  • Zoro # G8384537


product price: $139.66
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ 1
Zoro #
G8384537
UPC #
087796057395
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
7/16 in
Overall Height
3 47/64 in
Overall Width
1 53/64 in
Dimension A
2 3/4 in
Dimension N
29/64 in
Dimension F
1 47/64 in
Dimension G
1 1/2 in
Dimension D
1 3/8 in
Dimension E Max.
1 53/64 in
Overall Length
3 47/64 in
Dimension L
3 3/4 in
Dimension J
2 3/4 in
Dimension C
7/16 in
Dimension E
1 7/8 in
Dimension S
1 1/16 in
Dimension B
3 3/4 in
Mount Hole Center-to-Center Height
2 47/64 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
2 47/64 in
Flange Thickness
1/2 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
0.772 in
Mount Hole Size
0.394 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 3/4 in
Series
RCJ
Item
4 Bolt Flange Bearing
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Locking Type
Eccentric Locking Collar
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
3,484 lbf
Static Load Capacity
1,730 lb
Housing Material
Cast Iron
Finish
Powder Coated
System of Measurement
Inch
Rolling Element Rows
1
Bore Type
Cylindrical
Seal Type
Shroud Seal
Minimum Temperature
-65 Degrees F
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Included Bearing
G1100KRRB
Maximum Temperature
200 Degrees F
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
4
Bearing Material Grade
52100
Housing Material Finish
Powder Coated
Static Radial Load Capacity
1,753 lbf
Maximum Speed
6,900 RPM
Housing Type
Square
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.772 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1100KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,900 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 47/64 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.