Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 15/16" Bore

  • Mfr # RCJ 15/16

  • Zoro # G8190524


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ 15/16
Zoro #
G8190524
UPC #
087796057050
Country of Origin
Multiple

Dimensions

Bore Dia.
15/16 in
Bolt Size
7/16 in
Overall Height
3 47/64 in
Dimension E
1 7/8 in
Overall Width
1 53/64 in
Dimension A
2 3/4 in
Dimension F
1 47/64 in
Dimension J
2 3/4 in
Dimension S
1 1/16 in
Dimension B
3 3/4 in
Dimension G
1 1/2 in
Dimension L
3 3/4 in
Dimension E Max.
1 53/64 in
Dimension N
29/64 in
Dimension D
1 3/8 in
Overall Length
3 47/64 in
Dimension C
7/16 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.394 in
Flange Thickness
1/2 in
Bore Diameter
15/16 in
Mount Hole Center-to-Center Height
2 47/64 in
Mount Hole Center-to-Center Length
2 47/64 in
Back Side to Center Width
0.772 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 3/4 in
Series
RCJ
Item
4 Bolt Flange Bearing
Finish
Powder Coated
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Static Load Capacity
1,730 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity
3,484 lbf
Temp. Range
-65 Degrees to 200 Degrees F
Minimum Temperature
-65 Degrees F
Maximum Speed
7,350 RPM
Bearing Material Grade
52100
Housing Material Finish
Powder Coated
Housing Type
Square
Static Radial Load Capacity
1,753 lbf
Included Bearing
G1015KRRB
System of Measurement
Inch
Bore Type
Cylindrical
Rolling Element Rows
1
Lubricant Material
NLGI #2 Equivalent
Seal Type
Shroud Seal
Number of Mount Holes
4
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Maximum Temperature
200 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.772 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1015KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,350 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.