Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 15/16" Bore

  • Mfr # YCJ 15/16 SGT

  • Zoro # G8122676


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 15/16 SGT
Zoro #
G8122676
UPC #
087796265806
Country of Origin
Multiple

Dimensions

Bore Dia.
15/16 in
Bolt Size
3/8 in
Overall Height
3 47/64 in
Dimension B
1 3/8 in
Dimension D
2 9/16 in
Dimension F
1 19/64 in
Dimension N
29/64 in
Overall Length
3 47/64 in
Dimension J
2 49/64 in
Overall Width
1 9/16 in
Dimension L
3 3/4 in
Dimension A
1 7/64 in
Dimension E
1 37/64 in
Back Side to Center Width
0.764 in
Mount Hole Center-to-Center Length
2 47/64 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.372 in
Bore Diameter
15/16 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Height
2 47/64 in
Mount Hole Size
0.394 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 49/64 in
Series
YCJ
Finish
Powder Coated
Item
4 Bolt Flange Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material
Cast Iron
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Locking Type
Set Screw
Dynamic Load Capacity
3,484 lbf
Static Load Capacity
1,730 lb
Lubrication Openings
One Zirc Fitting
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
1,753 lbf
Bearing Material Grade
52100
Rolling Element Rows
1
Seal Type
Shroud Seal
Housing Material Finish
Powder Coated
Number of Mount Holes
4
Included Bearing
GY1015KRRB SGT
Minimum Temperature
-65 Degrees F
Bore Type
Cylindrical
Housing Type
Square
System of Measurement
Inch
Closure
Double Sealed
Maximum Speed
5,880 RPM
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.764 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1015KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,880 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.