Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore

  • Mfr # SCJ 2 3/16

  • Zoro # G8114951


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJ 2 3/16
Zoro #
G8114951
UPC #
087796061392
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
6 23/64 in
Overall Width
1 7/8 in
Dimension N
43/64 in
Dimension D
4 3/4 in
Dimension B
1 53/64 in
Dimension A
1 7/32 in
Dimension E
1 57/64 in
Overall Length
6 23/64 in
Dimension L
6 3/8 in
Dimension F
2 3/4 in
Dimension J
5 1/8 in
Flange Thickness
23/32 in
Back Side to Center Width
0.642 in
Mount Hole Size
0.63 in
Mounting Bolt Size
5/8 in
Inner Ring Width
1.835 in
Mount Hole Center-to-Center Height
5 1/8 in
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Length
5 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
SCJ
Item
4 Bolt Flange Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Static Load Capacity
6,400 lb
Locking Type
Set Screw
Housing Material
Cast Iron
Dynamic Load Capacity
10,813 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Closure
Double Sealed
Number of Mount Holes
4
Housing Material Finish
Powder Coated
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Static Radial Load Capacity
6,564 lbf
Rolling Element Rows
1
Included Bearing
GYA203RRB
Minimum Temperature
-65 Degrees F
Bore Type
Cylindrical
Maximum Speed
2,480 RPM
Lubrication Openings
One Zirc Fitting
Seal Type
Molded Shroud; Contact
Housing Type
Square
Maximum Temperature
200 Degrees F
Bearing Material Grade
52100
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.642 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA203RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,480 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.