Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore

  • Mfr # YCJ 2 3/16

  • Zoro # G8139494


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 2 3/16
Zoro #
G8139494
UPC #
087796158061
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
6 23/64 in
Dimension J
5 1/8 in
Dimension B
2 3/16 in
Dimension L
6 3/8 in
Dimension E
2 35/64 in
Overall Length
6 23/64 in
Dimension D
4 3/4 in
Dimension F
2 3/4 in
Dimension A
1 27/32 in
Overall Width
2 35/64 in
Dimension N
43/64 in
Back Side to Center Width
1.236 in
Mounting Bolt Size
5/8 in
Flange Thickness
21/32 in
Mount Hole Center-to-Center Height
5 1/8 in
Bore Diameter
2 3/16 in
Inner Ring Width
2.187 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.63 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
YCJ
Finish
Powder Coated
Static Load Capacity
6,400 lb
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
10,813 lbf
Temp. Range
-65 Degrees to 200 Degrees F
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Locking Type
Set Screw
Included Bearing
GY1203KRRB
Bearing Material Grade
52100
Minimum Temperature
-65 Degrees F
Number of Mount Holes
4
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Seal Type
Shroud Seal
Housing Type
Square
Maximum Speed
2,480 RPM
Static Radial Load Capacity
6,564 lbf
Housing Material Finish
Powder Coated
Rolling Element Rows
1
Maximum Temperature
200 Degrees F
Bore Type
Cylindrical
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.236 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1203KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,480 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.