Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 2" Bore

  • Mfr # SCJ 2

  • Zoro # G8264173


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJ 2
Zoro #
G8264173
UPC #
087796061033
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
6 23/64 in
Dimension E
1 57/64 in
Dimension J
5 1/8 in
Dimension F
2 3/4 in
Overall Width
1 7/8 in
Dimension D
4 3/4 in
Dimension A
1 7/32 in
Overall Length
6 23/64 in
Dimension B
1 53/64 in
Dimension L
6 3/8 in
Dimension N
43/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.63 in
Flange Thickness
23/32 in
Mount Hole Center-to-Center Height
5 1/8 in
Inner Ring Width
1.835 in
Bore Diameter
2 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
0.642 in

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.642 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA200RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,720 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.