Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 3/4" Bore

  • Mfr # SCJ 3/4

  • Zoro # G8367737


product price: $84.36
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJ 3/4
Zoro #
G8367737
UPC #
087796056824
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
3 23/64 in
Dimension N
27/64 in
Dimension L
3 3/8 in
Overall Width
1 1/8 in
Dimension D
2 3/8 in
Dimension B
1 1/16 in
Dimension A
3/4 in
Dimension E
1 1/8 in
Dimension F
1 9/64 in
Overall Length
3 23/64 in
Dimension J
2 1/2 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Height
2 1/2 in
Inner Ring Width
1.063 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.394 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
2 1/2 in
Back Side to Center Width
0.406 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 1/2 in
Series
SCJ
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Finish
Powder Coated
Housing Material
Cast Iron
Static Load Capacity
1,400 lb
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
3,192 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Seal Type
Molded Shroud; Contact
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
1,461 lbf
Housing Type
Square
Number of Mount Holes
4
Rolling Element Rows
1
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Closure
Double Sealed
Bearing Material Grade
52100
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Housing Material Finish
Powder Coated
Maximum Speed
7,360 RPM
Lubricant Material
NLGI #2 Equivalent
Included Bearing
GYA012RRB
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.406 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA012RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,360 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 1/2 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.