Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 7/8" Bore

  • Mfr # YCJ 7/8 SGT

  • Zoro # G8138401


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
7/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 7/8 SGT
Zoro #
G8138401
UPC #
087796265936
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Bolt Size
3/8 in
Overall Height
3 47/64 in
Overall Length
3 47/64 in
Dimension F
1 19/64 in
Dimension J
2 49/64 in
Dimension B
1 3/8 in
Dimension E
1 37/64 in
Dimension D
2 9/16 in
Dimension A
1 7/64 in
Dimension N
29/64 in
Dimension L
3 3/4 in
Overall Width
1 9/16 in
Mount Hole Center-to-Center Length
2 47/64 in
Flange Thickness
1/2 in
Mount Hole Size
0.394 in
Inner Ring Width
1.372 in
Back Side to Center Width
0.764 in
Bore Diameter
7/8 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
2 47/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 49/64 in
Series
YCJ
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Static Load Capacity
1,730 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material
Cast Iron
Dynamic Load Capacity
3,484 lbf
Maximum Speed
7,875 RPM
Lubrication Openings
One Zirc Fitting
Housing Type
Square
Housing Material Finish
Powder Coated
Static Radial Load Capacity
1,753 lbf
Closure
Double Sealed
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
System of Measurement
Inch
Rolling Element Rows
1
Included Bearing
GY1014KRRB SGT
Lubricant Material
NLGI #2 Equivalent
Seal Type
Shroud Seal
Bearing Material Grade
52100
Number of Mount Holes
4
Minimum Temperature
-65 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.764 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1014KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,875 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.