Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
Mfr # SUCAF205-16/FVSL613
Zoro # G824390056
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Overall Height
3.75 in
Overall Length
3.75 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAF205-16/FVSL613
- Zoro #
- G824390056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 in
- Overall Height
- 3.75 in
- Overall Length
- 3.75 in
- Mount Hole Center-to-Center Length
- 2.75 in
- Overall Width
- 1.414 in
Details
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.