Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCAFC208-24/F
- Zoro # G124431800
product price:Â
$
1,316.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/2 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFC208-24/F
- Zoro #
- G124431800
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 3.094 in
- Overall Width
- 1.5 in
- Overall Length
- 5.252 in
- Overall Height
- 5.252 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.