FLANGE BLOCK BALL BEARING
- Mfr # SUCBF208-24/FVSL613
- Zoro # G024428986
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.125 in
Mount Hole Center-to-Center Length
4 in
Bore Diameter
1.5 in
Housing Type
Square
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF208-24/FVSL613
- Zoro #
- G024428986
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
Dimensions
- Overall Length
- 5.125 in
- Mount Hole Center-to-Center Length
- 4 in
- Bore Diameter
- 1.5 in
- Overall Height
- 5.125 in
- Overall Width
- 1.957 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.