Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCBF210-32/FVSL613
- Zoro # G024438220
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.375 in
Overall Width
2.055 in
Housing Type
Square
Overall Length
5.5 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF210-32/FVSL613
- Zoro #
- G024438220
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 4.375 in
- Overall Width
- 2.055 in
- Overall Length
- 5.5 in
- Bore Diameter
- 2 in
- Overall Height
- 5.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.