FLANGE BLOCK BALL BEARING
- Mfr # SUCSF206-20/FVSL613
- Zoro # G324434823
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Length
4.252 in
Shaft Locking Type
Set Screw
Housing Type
Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF206-20/FVSL613
- Zoro #
- G324434823
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 4.252 in
- Mount Hole Center-to-Center Length
- 3.266 in
- Bore Diameter
- 1.25 in
- Overall Width
- 1.583 in
- Overall Height
- 4.252 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.